1-1/4 x 2 in. MNPT Standard Galvanized Carbon Steel Nipple
Part #GNHK | Item #50120 | Manufacturer Part #0331028407
Length
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Galvanized
- Domestic
Documents
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-53, ASTM A-733]
Application: Fire Protection
Coating: Galvanized
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: [Welded, Standard]
Length: 2 in
Material: Steel
Pipe Tubing Size: 1-1/4 in
Product Type: Sprinkler Nipple
Schedule Class: 40
Type: GNHK