1-1/4 x 2 in. Threaded Schedule 40 316L Stainless Steel Nipple

Part #DS46SNHK  |  Manufacturer Part #6220-200

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]

ASTM Specifications: [ASTM A-312, ASTM A-733]

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Seamless, Straight]

Length: 2 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40