1-1/4 x 3-1/2 in. Threaded Schedule 40 316L Stainless Steel Nipple

Part #DS46SNHN  |  Manufacturer Part #6220-350

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.15, ASME B16.18

ASTM Specifications: ASTM A-312, ASTM A-733

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Seamless, Straight

Length: 3-1/2 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40