1-1/4 x 3 in. Threaded Extra Heavy Black Seamless Nipple

Part #BXSNHM  |  Manufacturer Part #15111306

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-106, ASTM A-733]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Seamless, Straight]

Length: 3 in

Material: Carbon Steel

Schedule Class: Extra Heavy

Type: BXSNHM