1-1/4 x 3/4 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric

You last purchased this on
 

1-1/4 x 3/4 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 3/4 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric

  • Fast #
  • Part #IS46LWCRHF
  • Item #1876986
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME SA-403
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Concentric Reducer, Reducer
Length:
3-1/2 in
Material:
Stainless Steel
Material Type:
316L
Schedule Class:
40