1-1/4 x 3/4 in. Copper Flush Bushing (Ftg x C)
1-1/4 x 3/4 in. Copper Flush Bushing (Ftg x C)
Package Quantity Info:
EA: 1 IP: 10 CA: 200 PT: 6400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Wrot copper
- NSF approved
- Made in the USA
- NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
- These fittings provide a means of reducing the size of a line
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- The flush bushing features a male solder end and solder cup
- Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
- Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Flush Bushing
- Material:
- Wrot Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes