1-1/4 x 3/4 in. Copper Fitting Reducer

You last purchased this on
 

1-1/4 x 3/4 in. Copper Fitting Reducer

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 3/4 in. Copper Fitting Reducer

  • Fast #
  • Part #CFRHF
  • Item #44786
  • Manufacturer Part #9008550
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: FTG x Sweat
  • Plain end
  • Wrot copper
  • Biostatic and inhibits bacterial growth on its surface
  • ANSI Standards: ASME B16.22, ASME B16.50, MSS SP104
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Reducer
Length:
2-1/4 in
MSS:
MSS SP-104
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
439 psi
Type:
CFRHF
UL Listed:
UL 207