1-1/4 x 3/4 in. FTG x Female Copper Flush Bushing

Part #CCFFFLBHF  |  Item #379395  |  Manufacturer Part #B179400

$ 48.25 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in x 3/4 in

    Part #CCFFFLBHFItem #379395Mfr. Part #B179400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.25 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast Copper
  • End connections: Sweat X Female
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B16.23

ASTM Specifications: ASTM B-584

End Connection 1: FTG

End Connection 2: FIP

End Connections: FTG x FIP

Fitting Size 1: 1-1/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/4 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Copper