1-1/4 x 3/4 in. IPS x Socket Fusion Plastic Reducer
1-1/4 x 3/4 in. IPS x Socket Fusion Plastic Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2513, ASTM D-2683
- Brand Model Compatibility:
- PE2406 Pipe
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Schedule Class:
- SDR 11