1-1/4 x 3/4 in. PVC Schedule 80 Threaded Bushing

You last purchased this on
 

1-1/4 x 3/4 in. PVC Schedule 80 Threaded Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 3/4 in. PVC Schedule 80 Threaded Bushing

  • Fast #
  • Part #P80TBHF
  • Item #50874
  • Manufacturer Part #PVC 08200 2600
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-2464, ASTM D-2467
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
235 psi
Schedule Class:
80
Weight:
0.095 lb
Width:
1-41/50 in