1-1/4 x 3/4 in. NPT 300# Reducing Black Malleable Iron Coupling

Part #IB300RCHF  |  Manufacturer Part #33RC3012006C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #IB300RCDBMfr. Part #33RC3004002C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IB300RCFDMfr. Part #33RC3006004C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IB300RCGDMfr. Part #33RC3010004C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IB300RCGFMfr. Part #33RC3010006C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IB300RCHFMfr. Part #33RC3012006C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IB300RCJGMfr. Part #33RC3014010C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IB300RCKGMfr. Part #33RC3020010C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IB300RCKJMfr. Part #33RC3020014C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #IB300RCLKMfr. Part #33RC3024020C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.3]

ASTM Specifications: ASTM A-197

Clean Bagged: No

Coating: Black

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1-1/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/4 in x 3/4 in

Fitting Type: Reducing

ISO Specifications: [ISO 9001:2000, ISO 14001]

Length: 2-19/50 in

Material: Malleable Iron

Pressure Class: 300#

Type: MF737ORB

UL Listed: Yes

Weight: 1.07