1-1/4 x 3/4 x 17/25 in. Socket Weld 3000# Schedule 80 Extra Heavy Reducing Global Forged Steel Insert
1-1/4 x 3/4 x 17/25 in. Socket Weld 3000# Schedule 80 Extra Heavy Reducing Global Forged Steel Insert
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Insert, Reducing
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 17/25 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- Schedule Class:
- 80, Extra Heavy
- UL Listed:
- No