1-1/4 x 3/4 in. Socket Schedule 80 PVC Coupling

You last purchased this on
 

1-1/4 x 3/4 in. Socket Schedule 80 PVC Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 3/4 in. Socket Schedule 80 PVC Coupling

  • Fast #
  • Part #S829167
  • Item #394666
  • Manufacturer Part #829-167
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Coupling
Length:
2-19/32 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
80
Weight:
0.17 lb