1-1/4 x 3/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

You last purchased this on
 

1-1/4 x 3/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 3/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #IGRCHF
  • Item #161362
  • Manufacturer Part #ZMGCPR0604
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Threaded
  • Import
  • Rating: 150#
  • Coupling Type: Reducing
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Reducing
Length:
2-3/50 in
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Threaded Fitting
Temperature Range:
-20 to 550 Deg F
Type:
IGRCHF
UL Listed:
Yes