1-1/4 x 3/4 in. Threaded Reducing Forged Steel Flush Bushing

Part #FSFBHF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/4 in x 3/4 in

Fitting Type: Reducing

Head Style: Hex

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

UL Listed: No