1-1/4 x 3/4 x 1 in. Copper Press Tee

You last purchased this on
 

1-1/4 x 3/4 x 1 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

1-1/4 x 3/4 x 1 in. Copper Press Tee

  • Fast #
  • Part #A10077793
  • Item #4354975
  • Manufacturer Part #10077793
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Broadest Press Fitting & Valve Product Offering (All With Lead Free Options)
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Proudly Manufactured in USA – ARRA Compliant
  • Patented Floating/Rotating Flanges
  • Close-Turn Large Diameter Elbows for Tight Spaces (Long-Turn Also Available)
  • Patented Leak Before Press® Technology
  • Deeper Cup Depths – Better Seat, Tighter Seal, Straighter Runs
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
Yes
Clean Bagged:
No
Cleanout:
No
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Diameter - Inside 1:
1-1/4 in
Diameter - Inside 2:
3/4 in
Diameter - Inside 3:
1 in
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 3/4 in x 1 in
Fitting Type:
Tee
GSA Approved:
No
Height:
1-81/100 in
IAPMO Listed -:
No
Insulated:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/4 in
Material:
Wrot Copper
Material Type:
DZR
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Overall Length:
4-21/100 in
Pressure - Low:
0
Pressure - Maximum:
300 psi
Size:
1-1/4 in
Temperature Range:
0 to 250 Deg F
Temperature Rating:
250
UL Listed:
No
Weight:
0.802 lb