1-1/4 x 36 in. Threaded Schedule 40 Galvanized Global Carbon Steel Pipe
1-1/4 x 36 in. Threaded Schedule 40 Galvanized Global Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Threaded
- Material: carbon steel
- Import
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- ISO:
- ISO 9001:2000
- Length:
- 36 in
- Material:
- Carbon Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 40