1-1/4 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing
1-1/4 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Import
- Material: Malleable Iron
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1-1/4 in x 3/8 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Global