1-1/4 x 3/8 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

You last purchased this on
 

1-1/4 x 3/8 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 3/8 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS4CTBHC
  • Item #260780
  • Manufacturer Part #K414-2006
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1-1/4 in x 3/8 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed -:
No
Length:
1-11/50 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No