1-1/4 x 4-1/2 in. Extra Heavy Carbon Steel Nipple

Part #IBXNHR  |  Manufacturer Part #NXB06412

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Length: 4-1/2 in

Material: Carbon Steel

Origin: Global

Schedule Class: Extra Heavy

Type: IBXNHR