1-1/4 X 4 B7 Cap Screw A193

Part #B7CSHP  |  Manufacturer Part #125C500HC

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-1/4 in

Grade: B7

Length: 4 in

Material: Alloy Steel