1-1/4 x 5 in. NPT Extra Heavy Galvanized Seamless Nipple

GXSNHS

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Galvanized
End Connection 2
NPT
End Connections
NPT
Fitting Size 2
1-1/4 in
Fitting Type
Seamless, Straight

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday