1-1/4 x 6-1/2 in. MNPT Standard Galvanized Carbon Steel Nipple

Part #GNHV  |  Manufacturer Part #0331030205

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-733

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Length: 6-1/2 in

Material: Carbon Steel

Schedule Class: Standard