1-1/4 x 6 in. 17 ga Tailpiece in Polished Chrome

Part #W629203C  |  Manufacturer Part #0140294

Fitting Sizes:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

GSA Approved: No

Gauge: 17

IAPMO Listed: No

Length: 6 in

Material: Cast Brass