1-1/4 x 6 in. NPT Schedule 40 Seamless Galvanized Carbon Steel Nipple

Part #GSNHU  |  Manufacturer Part #15151312

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

API Specifications: API 5L

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-106, ASTM A-53 Type F, ASTM A-53 Type E Grade B, ASTM A-106 Grade B, ASTM A-53 Type S Grade B, ASTM A-333 Grade 6, ASTM A-312 Type 304, ASTM A-312 Type 304L, ASTM A-312 Type 316, ASTM A-312 Type 316L]

Clean Bagged: No

Coating: Galvanized

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 6 in

Material: Carbon Steel

NSF Certified: No

Outside Diameter: 1-33/50 in

Pipe Wall Type: Seamless

Schedule Class: 40

UL Listed: No

Wall Thickness: 0.14 in