1-1/4 x 6 in. Threaded Both End Schedule 80 316L Stainless Steel Seamless Nipple

Part #DS86SNHU  |  Item #397927  |  Manufacturer Part #6520-600

$ 44.04 EACH
(Pricing is for 6 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: [ASTM A-312, ASTM A-733]

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Seamless, Straight]

Length: 6 in

Material: Stainless Steel

Material Type: 316L

Pressure Class: 125#

Schedule Class: 80