1-1/4 x 7-1/2 in. MNPT Seamless Brass Nipple

Part #DBRNH712  |  Item #4633365

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Straight, Seamless]

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Brass

Origin: Domestic

Schedule Class: SDR 40;Standard