1-1/4 x 7 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple

Part #IBXSNHW  |  Manufacturer Part #NXBS067

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Black

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Seamless, Straight

Length: 7 in

Material: Carbon Steel

Schedule Class: Extra Heavy