1-1/4 x 7 in. Grade B7 Alloy Steel and PTFE Stud with Double Hex Nut

Part #GTB7SDHNHWE

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-193 Grade B7

Clean Bagged: No

Diameter: 1-1/4 in

Drive Type: Hex

Grade: B7

Length: 7 in

Material: [Alloy Steel, Plastic]

Material Type: PTFE

Product Type: [Stud, Double Heavy Hex Nut]