1-1/4X500 IPS SIDR7 HDPE Pipe 200 #
Part #PES7AH500 | Item #1306092 | Manufacturer Part #SIDR7
Type:
PES7AH500Product Details
Specifications
Length: 500 ft
Material: Plastic
Material Type: High Density Polyethylene
Pipe Tubing Size: 1-1/4 in
Schedule Class: SIDR7
Type: PES7AH500