1-1/8 in. Steel Stud with Double Hex Nut

Part #B7SDHN118812

Diameter:

1-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 1-1/8 in

Drive Type: Hex

Grade: B7

Length: 8-1/2 in

Material: Steel

Product Type: [Stud, Double Hex Nut]