1-1/8 in. Carbon Alloy Steel Weld Pin (Bucket of 3000)
This product has been replaced by
Manufacturer Part #308122
1-1/8 in. Carbon Alloy Steel Weld Pin (Bucket of 3000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cupped head prevents liner tears
- Conical point for strength and weld consistency
- Can be used with multi-head, automatic-feed, single-head, dual-head and portable systems
- Conical point reduces welding time
- Superior design helps reduce misfires
- Cupped head reduces jams and down time
- Unmatched product consistency
- Superior strength
- All duct mate pins are electroplate galvanized
- Designed to provide complete sheet to pin fusion
Documents
Specifications
- Coating:
- Chromated, Zinc
- Length:
- 1-1/8 in
- Material:
- Carbon Alloy Steel
- Package Quantity:
- Bucket of 3000
- Product Type:
- Weld Pin