1-1/8 x 1 in. Wrot Copper Coupling

Part #CBCCRSG  |  Item #2177394  |  Manufacturer Part #9001453CB

$ 4.08 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #CBCCRSGItem #2177394Mfr. Part #9001453CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.08 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Material: Copper

NSF Certified: No

UL Listed: No