1-1/8 x 6-1/4 in. Grade B7 Stud with Double Hex Nut

Part #B7SDHN118614

Length:

6-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 1-1/8 in

Drive Type: Hex

Grade: B7

Length: 6-1/4 in

Product Type: [Stud, Double Hex Nut]