1-3/4 in. Cable Tie

You last purchased this on
 
DiversiTech®

1-3/4 in. Cable Tie

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1-3/4 in. Cable Tie

  • Fast #
  • Part #DIV6262CX
  • Item #795273
  • Manufacturer Part #6262CX
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Closely spaced positive-locking teeth allow fine adjustment to tie bundles of all sizes.
  • Head and pawl are integrally molded for added strength and durability and will not rust, rot or corrode.
  • Black ties are weather and UV resistant. Items in this section are Underwriters Laboratories listed or recognized under the prime manufacturers name.
  • Cable Ties are made from UL approved Nylon 6/6.
  • Self-locking, one-piece, low-profile head conserves space.
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
18-13/20 in
Diameter:
1-3/4 in
Elbow Degree:
90 DD
Length:
7-1/2 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Tensile Strength:
50 lbs/inch
UL Listed:
No
Vent Ducted or Ductless:
Ducted/Ductless