1-3/4 in. E-Flute Pizza Box in White

BOXPZCORE

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy-duty corrugated kraft construction
  • Standard clamshell design
  • Value-priced

SPECIFICATIONS

Color Finish
White
Height
1-3/4 in
Length
10 in
Material
Kraft Paper
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday