1-3/4 in. Masonry Anchor

R3171407

Manufacturer Part #: 3171407

Length

1-3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Works in all masonry base materials
  • Fast and easy - 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Blue Climaseal™ provides extended corrosion protection

SPECIFICATIONS

Coating
Climaseal™
Diameter
3/8 in
Length
1-3/4 in
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday