1-3/4 x 3/4 in. IPT Tap On Hex Head Pipe Bolt
1-3/4 x 3/4 in. IPT Tap On Hex Head Pipe Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Head Diameter:
- 0.75
- Length:
- 1-3/4 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 3/4 in
- Thread Length:
- 1.75
- Thread Size:
- 3/4 in