1-3/8 in. Suction Line Filter Drier
1-3/8 in. Suction Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High acid capacity
- Low pressure drop - exceptionally high flow rates
- Molded porous core
- 500 hours salt spray protection
- Designed for system clean up
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- Length:
- 12-3/100 in
- Material:
- Steel