1-3/8 in. OD x 50 ft. Copper Refrigeration Coil
1-3/8 in. OD x 50 ft. Copper Refrigeration Coil
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Annealed and end sealed, ideal for natural gas, LP gas and compressed air uses
- Fire suppression system rated
- Soft copper refrigeration coil
- UL Rated to 700 PSI (select sizes)
- Made in the USA
- For use in HVACR and mechanical applications
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
- NSF approved
Documents
Specifications
- ASTM:
- ASTM B-280, ASTM B-75
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-3/8 in
- Length:
- 50 ft
- Material:
- Copper
- Material Type:
- C12200
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.05 in