1-5/8 x 1-5/8 in. x 20 ft. Half Slot Strut
1-5/8 x 1-5/8 in. x 20 ft. Half Slot Strut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Height:
- 1-5/8 in
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 316
- Strut Type:
- Half Slot Strut
- UL Listed:
- No
- Width:
- 1-5/8 in