1-5/8 x 1-5/8 in. x 20 ft. Yellow Zinc Solid Strut

You last purchased this on
 

1-5/8 x 1-5/8 in. x 20 ft. Yellow Zinc Solid Strut

This product requires certification to purchase.
You last purchased this on
 

1-5/8 x 1-5/8 in. x 20 ft. Yellow Zinc Solid Strut

  • Fast #
  • Part #GST7882S12YSD2
  • Item #3823354
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Yellow Zinc
Gauge (metal):
12 ga
Height:
1-5/8 in
Length:
20 ft
Material:
Carbon Steel
Strut Type:
Solid Strut
Width:
1-5/8 in