1-5/8 in. x 50 ft. Copper Refrigeration Tubing

You last purchased this on
 
Mueller Industries

1-5/8 in. x 50 ft. Copper Refrigeration Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

1-5/8 in. x 50 ft. Copper Refrigeration Tubing

  • Fast #
  • Part #RT158
  • Item #19185
  • Manufacturer Part #D 26050
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Refrigeration coil
  • NSF approved
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Copper Tubing Temper:
Soft
Diameter - Outside:
1-5/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Length:
50 ft
Material:
Copper
NSF Certified:
No
Wall Thickness:
0.60 in