1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Green Half Slot Strut

Part #GST7882S12G2S2

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slots: 9/16" x 1 1/8"

Documents

Specifications

Color Finish: Green

Gauge: 12

Height: 1-5/8 in

Length: 20 ft

Material: Carbon Steel

Strut Type: Half Slot Strut

Width: 1-5/8 in