1-5/8 in. x 20 ft. 14 ga Galvanized Carbon Steel Half Slotted Strut

You last purchased this on
 

1-5/8 in. x 20 ft. 14 ga Galvanized Carbon Steel Half Slotted Strut

This product requires certification to purchase.
You last purchased this on
 

1-5/8 in. x 20 ft. 14 ga Galvanized Carbon Steel Half Slotted Strut

  • Fast #
  • Part #GST7888S14Z2S2
  • Item #3823293
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Slots: 9/16 in. x 1 1/8 in.
  • Requires Certification

Specifications

Coating:
Galvanized
FM Approved:
No
Gauge (metal):
14 ga
Height:
13/16 in
Length:
20 ft
Material:
Carbon Steel
Strut Type:
Half Slot Strut
UL Listed:
No
Width:
1-5/8 in