1-5/8 x 18-1/4 in. B7 Stud with Double Hex Nut

Part #AB7S1581814  |  Manufacturer Part #B7S1581814

Length:

18-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-193 Grade B7

Clean Bagged: No

Diameter: 1-5/8 in

Drive Type: Hex

Grade: B7

Length: 18-1/4 in

Material: Alloy Steel

Product Type: [Stud, Double Heavy Hex Nut]