1-5/8 x 3-1/4 in. x 20 ft. 12 Gauge Galvanized Half Slotted Strut
1-5/8 x 3-1/4 in. x 20 ft. 12 Gauge Galvanized Half Slotted Strut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Slots: 9/16" x 1 1/8"
Documents
Specifications
- ASTM:
- ASTM A-525
- Application:
- Fire Protection
- Coating:
- Painted
- Gauge (metal):
- 12 ga
- Height:
- 3-1/4 in
- Length:
- 20 ft
- Material:
- Steel
- Product Type:
- Hanger Material
- Strut Type:
- Half Slot Strut
- Width:
- 1-5/8 in