1 CHAN Seal FAIL Modular

You last purchased this on
 

1 CHAN Seal FAIL Modular

This product requires certification to purchase.
You last purchased this on
 

1 CHAN Seal FAIL Modular

  • Fast #
  • Part #ASPM120AAA
  • Item #5120463
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A leak is detected by sensing the position of a resistive float switch installed in the seal cavity
  • When the resistance drops below the sensitivity rating the output relay energizes and the LED illuminates
  • The ATC Diversified SPM Series single channel seal failure module is a specialized control for monitoring the shaft seal of a submersible pump motor
  • When the hesitance between one of the probe inputs and the common connection drops below the sensitivity setting, the corresponding output relay and LED are activated
  • Leaks are detected by sensing the conductivity of the contaminating fluid through probes installed in the seal cavity
  • When a seal begins to leak the seal failure module energizes one of its SPST output relays indicating that seal needs to be replaced before the motor is damaged
  • The ATC Diversified Electronics SPM Series dual seal failure module is specialized in control for monitoring the shaft seals of two submersible pump motors
  • When the fault condition clears, the output relay resets automatically
  • Requires Certification

Specifications

AMP:
10
Light Bulb Type:
LED
Temperature Range:
-4 to 131 Deg F
Type:
ASPM120AAA
Volts:
120V