1 CS Stainless Steel 2000# Reduced Port BV

Part #M20CCOR02G  |  Manufacturer Part #4104

Type:

M20CCOR02G
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • V-ring stem packing
  • 2000 WOG

Documents

Specifications

End Connection 1: Threaded

MSS Specifications: MSS SP-110

Material: Carbon Steel

Type: M20CCOR02G

Valve Body Style: 2 piece

Valve Operator: Lever

Valve Port Opening: Standard Port

Valve Seat Material: Reinforced PTFE

Valve Size: 1 in