1 ft. 24 ga Galvanized RP01 Round Pipe

SHMP24G

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel
  • Manufacturer may vary based on your location
  • Round pipe with snap lock seam

SPECIFICATIONS

Diameter
6 in
Duct Shape
Round
Gauge
24
Length
1 ft
Material
Galvanized Steel
Type
Snap Lock

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday